![A2040 RIV 100FT](/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY)
![A2040 RIV 100FT](/medias/INDXXXCHNXXX-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDh8aW1hZ2UvanBlZ3xhRGM0TDJnMU15OHhNRE0zTkRBd01URTJORE14T0M5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDhkMWY2OWEyODBhNDRmYmYzNTc5OGM4YTE1NTdiYmNjNWNkZmQ5ZmQ4OTVhY2FkNTc4YTQwOWZkM2FmMGM2NDY)
RENOLD
RENOLD
A2040 RIV 100FT
RENOLD RENOLD
Description
A2040 RIV 10FT ROLLER CHAIN ; POR 100FT/REL
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Part #
A2040 RIV 100FT
BDI #
19304012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/A2040-RIV-100FT/p/19304012
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.13
EAN
6623901066193
Product Group - BDI
M02290
Chain Size
2040
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.27
Long Description
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh