https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-DPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRFpsTDJoaE9TOHhNRE13TXprNU1UQTFORE0yTmk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlJGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzOTg0ZjBkZjRjMGYyYTdiNWM1NWUyYTI5NjgyMjRkOGU1M2M1MWJhZGNhYTI1ZDQxNzMyNDM2ZTY5OGJiNjY1
526902
Roller Chains
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
C2040 RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
C2040 RIV 10FT ELITE CONVEYING CHAIN ; C2040 1" PITCH RIVETED 10FT/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040 RIV 10FT ELITE
BDI #
526902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2040-RIV-10FT-ELITE/p/526902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.146
EAN
0847648016501
Product Group - BDI
M02290
Chain Size
C2040
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A50C2040X10FT
Manufacturer Internal Number
5001650
Weight / LBS
0.322
Long Description
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.309 Inch | 7.849 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh