https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-HPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MHxpbWFnZS9qcGVnfGFEWXpMMmhqWVM4eE1EQXlPRFUwTWpNNU5ETTVPQzlKVGtSWVdGaERTRTVNUzFoZlQweGZNVjlEVDFSZlNGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzNjFmODY4MTFhNTNjMGYyYmI0NDgxZDc4MWI0ZmRhMjY5NjNjNzY4NmY4MTczY2RlYzM0ZThiZTcwYjAxMTk2
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-HPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MHxpbWFnZS9qcGVnfGFEWXpMMmhqWVM4eE1EQXlPRFUwTWpNNU5ETTVPQzlKVGtSWVdGaERTRTVNUzFoZlQweGZNVjlEVDFSZlNGQkRUbFpTWHpNd01IZ3pNREF1YW5CbnwzNjFmODY4MTFhNTNjMGYyYmI0NDgxZDc4MWI0ZmRhMjY5NjNjNzY4NmY4MTczY2RlYzM0ZThiZTcwYjAxMTk2
TSUBAKI
TSUBAKI
C2052-HP-1-OL
TSUBAKI TSUBAKI
Description
C2052-HP-1-OL OFFSET LINK
Chain Link; C2052 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.284" Pin Diameter
Part #
C2052HPOL
BDI #
905350
Details
39.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/C2052-HP-1-OL/p/905350
Your Price
$ 39.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.045
EAN
0097039182982
Product Group - BDI
M02122
Chain Size
C2052
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Modification
Large Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
C2052HPOL
Weight / LBS
0.1
Long Description
Chain Link; C2052 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.284" Pin Diameter
Plate Height
0.591 Inch | 15.011 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.284 Inch | 7.214 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

