https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
21485899
Roller Chains
DIAMOND CHAIN
DIAMOND CHAIN
DMD-160-1R-10FT ; D0080
DIAMOND CHAIN DIAMOND CHAIN
Description
160-1R-10FT ; D0080 ; ROLLER CHAIN
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
X-1378-010
BDI #
21485899
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-160-1R-10FT-;-D0080/p/21485899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.95
EAN
0716647281749
Product Group - BDI
M02290
Chain Size
160
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
6.53
Long Description
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Height
1.9 Inch | 48.26 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh