https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
19419366
Roller Chains
PT INTERNATIONAL
PT INTERNATIONAL
E24B-2RIVX10
PT INTERNATIONAL PT INTERNATIONAL
Description
E24B-2RIVX10 ROLLER CHAIN ; 10FT/BOX
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
E24B-2RIVX10
BDI #
19419366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E24B-2RIVX10/p/19419366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.11
EAN
0800675261382
Product Group - BDI
M02290
Chain Size
24B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
E24B-2RIVX10
Weight / LBS
9.053
Long Description
Roller Chain; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.315 Inch | 33.4 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh