https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODF8aW1hZ2UvanBlZ3xhR0V3TDJnM05DOHhNREk1TXpReE5qRTVPREUzTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3w0YmE0NjgwYTZkOWVjYjliMjIwMWUyMWI2NmZhNDNjYTBkNGNhNjFjZWMyNGRmMWZmMjNkOTUwMjAwOGFlYjRi
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODF8aW1hZ2UvanBlZ3xhR0V3TDJnM05DOHhNREk1TXpReE5qRTVPREUzTkM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZSRkJFVWxaZk16QXdlRE13TUM1cWNHY3w0YmE0NjgwYTZkOWVjYjliMjIwMWUyMWI2NmZhNDNjYTBkNGNhNjFjZWMyNGRmMWZmMjNkOTUwMjAwOGFlYjRi
REXNORD
REXNORD
RC-2080 OL
REXNORD REXNORD
Description
RC-2080 OL OFFSET LINK
Chain Link; 2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.16" Plate Thickness; 0.91" Plate Height; Curved; 5/16" Pin Diameter
Part #
RC-2080 OL
BDI #
572019
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC-2080-OL/p/572019
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.092
EAN
0662327189945
Product Group - BDI
M02122
Chain Size
2080
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.16" Plate Thickness; 0.91" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

