https://www.bdiexpress.com/medias/INDXXXXXXXXX-21540136-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjJ8aW1hZ2UvanBlZ3xhR0UxTDJnMFl5ODVPRFEyTlRJMU16STVORE00TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUwTURFek5sOHpNREI0TXpBd0xtcHdad3w2N2NmNTFmMTMxMzBmZTE0NjQxZmM2MGQzYTU2ZTFlOGU5MWNiYTkzN2IxZjlkYThkNDFmODY4ZTFlZTJiYjI0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21540136-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjJ8aW1hZ2UvanBlZ3xhR0UxTDJnMFl5ODVPRFEyTlRJMU16STVORE00TDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFUwTURFek5sOHpNREI0TXpBd0xtcHdad3w2N2NmNTFmMTMxMzBmZTE0NjQxZmM2MGQzYTU2ZTFlOGU5MWNiYTkzN2IxZjlkYThkNDFmODY4ZTFlZTJiYjI0
RAMSEY PRODUCTS CORP
RAMSEY PRODUCTS CORP
DSG303
RAMSEY PRODUCTS CORP RAMSEY PRODUCTS CORP
Description
DSG303 SILENT CHAIN ; 3/8" P 0.5" BG 0.8" W DSG SC
Silent Chain; Silent Chain; Standard Chain; Dual Side Guide Style; 0.375" Pitch; 0.75" Overall Width; Steel Material
Part #
DSG303
BDI #
21540136
Details
101.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/DSG303/p/21540136
Your Price
$ 101.73 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.454
Product Group - BDI
M02310
Category - BDI
Silent Chain
Noun
Chain
Keyword String
Silent
Manufacturer URL
https://ramseychain.com
Product Detail
Silent Chain
Product Specification
Silent Chain; Standard Chain; Dual Side Guide Style; 0.375" Pitch; 0.75" Overall Width; Steel Material
Long Description
Silent Chain; Silent Chain; Standard Chain; Dual Side Guide Style; 0.375" Pitch; 0.75" Overall Width; Steel Material

