BROWNING
BROWNING
4NSR8X3/4 OBSOLETE DO NOT USE 08/25
BROWNING BROWNING
Description
4NSR8X3/4 OBSOLETE DO NOT USE 08/25
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 48" Length; Steel
Part #
4NSR8X3/4 OBSOLETE DO NOT USE 08/25
BDI #
321940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/4NSR8X3-4-OBSOLETE-DO-NOT-USE-08-25/p/321940
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
4.99
Product Group - BDI
M02182
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 48" Length; Steel
Pitch Line Backing
0.625 Inch | 15.875 Millimeter
Overall Thickness
0.75 Inch | 19.05 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


