322201
Gear Racks
BROWNING
BROWNING
6YSR4X2
BROWNING BROWNING
Description
6YSR4X2 GEAR RACK ; 20DEG STEEL
4 DP Pitch; 3-1/2" Face Width; 2" Overall Thickness; 20 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 72" Length; Steel
Part #
6YSR4X2
BDI #
322201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Gear-Racks/6YSR4X2/p/322201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171709
Weight / Kilogram
57.379
EAN
0662289157525
Product Group - BDI
M02182
Pitch
4 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
4 DP Pitch; 3-1/2" Face Width; 2" Overall Thickness; 20 Degree Pressure Angle; 1-3/4" Pitch Line Backing; 72" Length; Steel
Pitch Line Backing
1.75 Inch | 44.45 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
2 Inch | 50.8 Millimeter
Face Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh