https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
https://www.bdiexpress.com/medias/INDXXXGEARXX-SPUR-RSB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE1OXxpbWFnZS9qcGVnfGFEQXhMMmd4TWk4eE1EYzJOemc0TURrM09EUTJNaTlKVGtSWVdGaEhSVUZTV0ZoZlUxQlZVbDlTVTBKZlFsSmZNekF3ZURNd01DNXFjR2N8NjBlZjY4NjgwNTRlYjc0M2QxNjk0N2ZmNGFiNGFlNjJjZjgyZDI5MWIzN2U4NThhYWUzOWNhMDZmOTkxZDUxNA
BOSTON GEAR
BOSTON GEAR
G159
BOSTON GEAR BOSTON GEAR
Description
G159 SPUR GEAR ; BRASS
Spur Gear; 1/4" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Part #
G159
BDI #
160856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/G159/p/160856
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.005
EAN
0781711092668
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
8
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 1/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G159
Manufacturer Internal Number
09266
Weight / LBS
0.005
Long Description
Spur Gear; 1/4" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 8 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Brass
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.25 Inch | 6.35 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

