164367
Spur and Helical Gears
BOSTON GEAR
BOSTON GEAR
H2415L
BOSTON GEAR BOSTON GEAR
Description
H2415L HELICAL GEAR ; STEEL
Helical Gear; 3/8" Bore; 5/8" Pitch Diameter; 24 Transverse DP; 3/8" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Part #
H2415L
BDI #
164367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/H2415L/p/164367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
0.01
EAN
0781711182826
Product Group - BDI
M02182
Pitch
24 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2415L
Manufacturer Internal Number
18282
Weight / LBS
0.02
Long Description
Helical Gear; 3/8" Bore; 5/8" Pitch Diameter; 24 Transverse DP; 3/8" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; Steel; Hardened Teeth
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
0.625 Inch | 15.875 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh