Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS3236 https://www.bdiexpress.com/medias/INDBMFGEARXX-SPUR-FB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NzF8aW1hZ2UvanBlZ3xhR0ZpTDJoak15OHhNRE13TkRrM01ESXlOemMwTWk5SlRrUkNUVVpIUlVGU1dGaGZVMUJWVWw5R1FsOVRVMTh6TURCNE16QXdMbXB3Wnd8ODNjMWNjNGIxMWNhMWU5YTUxMGJkNzViZGMxODhhMTRhY2QwOTJjMDFjN2RkMjRiYWVmN2M0M2ZhOTg0YzRmOA
22738847 Spur and Helical Gears 

B & B MANUFACTURING B & B MANUFACTURING

SS3236

Description

SS3236 SPUR GEAR ; 32 PITCH 36TEETH STAINLESS STEEL TYPE 6

Spur Gear; 1-1/8" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel

Part #

SS3236

BDI #
22738847

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.7755 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 31.78 / each
$ 31.78 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.03
EAN
0195057186705
Product Group - BDI
M02182
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Stainless Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
1/4" Plain Bore
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.06
Long Description
Spur Gear; 1-1/8" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 36 Teeth; 20 Degree Pressure Angle; 1/2" Hub Diameter; Stainless Steel
Pitch Diameter
1.125 Inch | 28.575 Millimeter
Hub Diameter
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh