330109
Idler Accessories
BROWNING
BROWNING
AAH-H
BROWNING BROWNING
Description
AAH-H IDLER TENSIONER ; ANGLE ADJUSTING HUBS
Angle Adjusting Hub; 3-3/4" OD X 2-7/8" Bolt Circle Diameter; Used For Quick - Accurate Phase Adjustment of Chain Drive - Gear Drive - Cam
Part #
1297530
BDI #
330109
Details
1288.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Accessories/AAH-H/p/330109
Your Price
$ 1,288.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.034
EAN
0662289104635
Product Group - BDI
M02342
Product Name
Hub
Part Type
Angle Adjusting
Part Description
Angle Adjusting Hub
Size
3.75 IN OD | 2.875 IN Bolt Circle Diameter
Used For
Quick - Accurate Phase Adjustment of Chain Drive - Gear Drive - Cam
Inch - Metric
Inch
Other Features
H Bushing | 3/8-16 NC Tapped Hole
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Hub
Keyword String
Angle Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AAH-H
Manufacturer Internal Number
1297530
Weight / LBS
2.1
Long Description
Angle Adjusting Hub; 3-3/4" OD X 2-7/8" Bolt Circle Diameter; Used For Quick - Accurate Phase Adjustment of Chain Drive - Gear Drive - Cam