https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhRFZtTDJneFpDOHhNREkwTkRrMk56QTNNVGMzTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZGOUNURlZGWHpNd01IZ3pNREF1YW5CbnxiY2YzYmU1ZjQ5NGJlZDVkMmUwNGRlMGU5YWEwMDZhMTkxYzgyZTM2OTU5NmUxNDEyNDRkMjE4ZThjMzAzOWJj
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDd8aW1hZ2UvanBlZ3xhRFZtTDJneFpDOHhNREkwTkRrMk56QTNNVGMzTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZGOUNURlZGWHpNd01IZ3pNREF1YW5CbnxiY2YzYmU1ZjQ5NGJlZDVkMmUwNGRlMGU5YWEwMDZhMTkxYzgyZTM2OTU5NmUxNDEyNDRkMjE4ZThjMzAzOWJj
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT 50 TENSIONER MM BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT 50 TENSIONER MM BLUE
Idler Tensioner; Base Mounted; 210MM Overall Length; 130MM Overall Width; 355MM Overall Height; Adjustable; Steel
Part #
68514485270
BDI #
23187032
Details
1759.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-50-TENSIONER-MM-BLUE/p/23187032
Your Price
$ 1,759.24 / each
$ 1,760.00 / each BDIExpress
$ 1,760.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.701
EAN
0685144852700
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M24X60
Thread Size
M20.5
Adjustable/Non-Adjustable
Adjustable
Material
Steel
Inch - Metric
Metric
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 210MM Overall Length; 130MM Overall Width; 355MM Overall Height; Adjustable; Steel
Overall Width
5.118 Inch | 130 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
8.268 Inch | 210 Millimeter
Overall Height
13.976 Inch | 355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

