Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TM22 https://www.bdiexpress.com/medias/INDBRWTNSRXX-IDLR-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTl8aW1hZ2UvanBlZ3xhREl4TDJnek1pODVNamMyTXpJeU5qYzJOelkyTG1wd1p3fGVjZTRkNTk4NTE5NDlkMTcyYjk5MTA2YzE1N2M3ZWM5MzUzMmQwZTMyZjc5MDBhOTUwNTMyOTQ5NDE2OWM1ODE
21436846 Idler Tensioners 

BREWER MACH AND GEAR BREWER MACH AND GEAR

TM22

Description

TM22 IDLER TENSIONER ; 1" SHFT DIA 8-11/16" L 3-1/8" W 3" H

Base Mounted; 1" Shaft Diameter; 8-11/16" Overall Length; 3-1/8" Overall Width; 3" Overall Height; Adjustable; Steel

Part #

TM22

BDI #
21436846

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.89
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO2 - SO3 - SO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Spring Loaded | Automatic Tensioning | Shaft Must be Ordered Separately
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
TM22
Weight / LBS
6.37
Long Description
Base Mounted; 1" Shaft Diameter; 8-11/16" Overall Length; 3-1/8" Overall Width; 3" Overall Height; Adjustable; Steel
Overall Height
3 Inch | 76.2 Millimeter
Overall Width
3.125 Inch | 79.375 Millimeter
Overall Length
8.688 Inch | 220.675 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh