https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1LPZ4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRGRsTDJneVlpOHhNRFl4TXpNM05UVTVPRFl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNVXhRV2pSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZDVmMDNkMzA4MmE2ODg0ODM3NWVjNDdhMTRjOWZlNDMwZGUwMzVhMzE3MGIxNzAxYmQ4OTdjMTYwNWI1ZTU4MQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1LPZ4-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxODF8aW1hZ2UvanBlZ3xhRGRsTDJneVlpOHhNRFl4TXpNM05UVTVPRFl5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNVXhRV2pSZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZDVmMDNkMzA4MmE2ODg0ODM3NWVjNDdhMTRjOWZlNDMwZGUwMzVhMzE3MGIxNzAxYmQ4OTdjMTYwNWI1ZTU4MQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1LRA3
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1LRA3 GEARMOTOR, AC/DC 13 RPM 115V OPEN VENTED (SMARTCATALOG)
AC/DC VOLTAGE 115V AC/DC FULL LOAD TORQUE 84 IN-LB SINGLE RIGHT SHAFT TYPE NAMEPLATE RPM 13 RPM INSULATION CLASS B ALL ANGLE MOUNTING POSITION 60/50 HZ 1 PHASE OVERHUNG LOAD 100 LB INPUT HP 1/15 GEAR RA
Part #
1LRA3
BDI #
26433286
Details
768.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/1LRA3/p/26433286
Your Price
$ 768.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Long Description
AC/DC VOLTAGE 115V AC/DC FULL LOAD TORQUE 84 IN-LB SINGLE RIGHT SHAFT TYPE NAMEPLATE RPM 13 RPM INSULATION CLASS B ALL ANGLE MOUNTING POSITION 60/50 HZ 1 PHASE OVERHUNG LOAD 100 LB INPUT HP 1/15 GEAR RA
