https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152423-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTh8aW1hZ2UvanBlZ3xhR1JpTDJnNVlpOHhNRFV3TnpFek1EVXpOVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJME1qTmZNekF3ZURNd01DNXFjR2N8NDBjNTdkM2U5NTdkZTkyMDQwMjBjYzhjOTE3ZmE0ZjU5ZmM0ZDU4M2Q2ZjliOWMzOTk4Zjc2MTA5ZmQ5ZmE0OA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25152423-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwOTh8aW1hZ2UvanBlZ3xhR1JpTDJnNVlpOHhNRFV3TnpFek1EVXpOVGsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRJME1qTmZNekF3ZURNd01DNXFjR2N8NDBjNTdkM2U5NTdkZTkyMDQwMjBjYzhjOTE3ZmE0ZjU5ZmM0ZDU4M2Q2ZjliOWMzOTk4Zjc2MTA5ZmQ5ZmE0OA
BROWNING
BROWNING
CBN-3363-S-B3-40-U-182TC-NM
BROWNING BROWNING
Description
CBN-3363-S-B3-40-U-182TC-NM GEARUNIT
Speed Reducer; Inline Type; Helical Gear; 40:1 Ratio; 3 Gear Frame; Triple Reduction; 182TC Frame; Foot Mounting; 1.63" Shaft Diameter; 26.81" Length; 9.94" Height
Part #
CBN-3363-S-B3-40-U-182TC-NM
BDI #
25160117
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CBN-3363-S-B3-40-U-182TC-NM/p/25160117
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 40:1 Ratio; 3 Gear Frame; Triple Reduction; 182TC Frame; Foot Mounting; 1.63" Shaft Diameter; 26.81" Length; 9.94" Height
Long Description
Speed Reducer; Inline Type; Helical Gear; 40:1 Ratio; 3 Gear Frame; Triple Reduction; 182TC Frame; Foot Mounting; 1.63" Shaft Diameter; 26.81" Length; 9.94" Height
