329991
Right Angle Shafts
BROWNING
BROWNING
3ARA2-LR20
BROWNING BROWNING
Description
3ARA2-LR20 ; ARA-TEM
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Bevel; 3ARA2 Series; 3/8" Input Shaft Diameter
Part #
3ARA2-LR20
BDI #
329991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/3ARA2-LR20/p/329991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
0.499
EAN
0662460431079
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Bevel
Manufacturer's Series
3ARA2
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Triangular | Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
No
Input Rating value plus um
0.24HP
Housing Material And Finish
Aluminum
Output Torque
17In-Lbs
Fan Cooling
No
Other Features
Bolt Hole Slot 0.108 X 0.094 In | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.1
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Bevel; 3ARA2 Series; 3/8" Input Shaft Diameter
Input Shaft Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
0.788 Inch | 20.015 Millimeter
Output Shaft Length
0.78 Inch | 19.812 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Input Shaft
0.788 Inch | 20.015 Millimeter
Overall Length
4.31 Inch | 109.474 Millimeter
Overall Width
3.89 Inch | 98.806 Millimeter
Bolt Hole Diameter
0.23 Inch | 5.842 Millimeter
Output Shaft Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Length
0.78 Inch | 19.812 Millimeter
Overall Height
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh