https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-060-AF-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTJ8aW1hZ2UvanBlZ3xhREV6TDJnNU1DOHhNREV4TURRMU9EUXlPVFEzTUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZRVVpmV0Y4ek1EQjRNekF3TG1wd1p3fDM1ZjJmMTJhOWM3NjE3MmRjMzI0ZmY1MTFlNDcyZjQ5ODQxNWMwMzJlMzIwNDc4NWUyM2I1MDQwOTZhY2NhMTU
24191424
Right Angle Shafts
CONE DRIVE
CONE DRIVE
F060010.AFAX03
CONE DRIVE CONE DRIVE
Description
F060010.AFAX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F060010.AFAX03-
BDI #
24191424
Details
4539.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F060010-AFAX03/p/24191424
Your Price
$ 4,539.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
25.85
EAN
0766234524292
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
2.43HP
Housing Material And Finish
Stainless Steel
Output Torque
1570In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 90 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Height
9.33 Inch | 236.982 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
11.54 Inch | 293.116 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Overall Width
9.12 Inch | 231.648 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh