![F713-30-B5-J](/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ)
![F713-30-B5-J](/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ)
171400
Right Angle Shafts
BOSTON GEAR
BOSTON GEAR
F713-30-B5-J
BOSTON GEAR BOSTON GEAR
Description
F713-30-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
51887
BDI #
171400
Details
1017.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F713-30-B5-J/p/171400
Your Price
$ 1,017.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
EAN
0781711518878
Weight / US pound
5.942
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
200Lbs
Base Included
No
Input Rating value plus um
0.39HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
264In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F713-30-B5-J
Manufacturer Internal Number
51887
Weight / LBS
12
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
7.31 Inch | 185.674 Millimeter
Overall Length
6.065 Inch | 154.051 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh