Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR-B852-30-R https://www.bdiexpress.com/medias/INDGRVSPDRED-GRB-RA-S-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjl8aW1hZ2UvanBlZ3xhRFkyTDJnNE9DODVNekUxTVRBeU1EazNORE00TG1wd1p3fDc4MWRjNzA1NzdjZGZmMTRmMzFiOWM3NTQwNzYzNDg1ZDRmYmU2YmE4NTcxY2Q4ZjhlMzI0ZjgzZDFmMDA1ZGU
438200 Right Angle Shafts 

GROVE GEAR GROVE GEAR

GR-B852-30-R

Description

GR-B852-30-R WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-B Series; 1-1/4" Input Shaft Diameter

Part #

GR-B852-30-R

BDI #
438200

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
105.33
EAN
0690310031100
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
GR-B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3560Lbs
Base Included
No
Input Rating value plus um
10.538HP
Housing Material And Finish
Cast Iron
Output Torque
9627In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8520011.00
Weight / LBS
232
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-B Series; 1-1/4" Input Shaft Diameter
Overall Height
14 Inch | 355.6 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
3.38 Inch | 85.852 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Output Shaft Length
4.78 Inch | 121.412 Millimeter
Nominal Center Distance
5.25 Inch | 133.35 Millimeter
Center Distance
5.25 Inch | 133.35 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Overall Length
18.38 Inch | 466.852 Millimeter
Base to Center of Input Shaft
10.37 Inch | 263.398 Millimeter
Overall Width
13.59 Inch | 345.186 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh