![SAF37DRN80M4 877434530501.00](/medias/INDSEWSPDRED-SAF-DRN-M4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTJ8aW1hZ2UvanBlZ3xhRGt4TDJneE9TODVPREV5TkRFNE56SXpPRGN3TDBsT1JGTkZWMU5RUkZKRlJGOVRRVVpmUkZKT1gwMDBYek13TUhnek1EQXVhbkJufDZjYjUwMzk0ZWI0OTM4YzQxMzA1YzEyYTI4Mzg4NmEwNWU4MjNiMmYxYjFmZDYwMWM1ZjcxMTJlZGQ4ZGJjNDY)
![SAF37DRN80M4 877434530501.00](/medias/INDSEWSPDRED-SAF-DRN-M4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTJ8aW1hZ2UvanBlZ3xhRGt4TDJneE9TODVPREV5TkRFNE56SXpPRGN3TDBsT1JGTkZWMU5RUkZKRlJGOVRRVVpmUkZKT1gwMDBYek13TUhnek1EQXVhbkJufDZjYjUwMzk0ZWI0OTM4YzQxMzA1YzEyYTI4Mzg4NmEwNWU4MjNiMmYxYjFmZDYwMWM1ZjcxMTJlZGQ4ZGJjNDY)
21583841
Right Angle Shafts
SEW EURODRIVE
SEW EURODRIVE
SAF37DRN80M4 877434530501.00
SEW EURODRIVE SEW EURODRIVE
Description
SAF37DRN80M4 877434530501.00
Speed Reducer; Right Angle; 10.91:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SAF37 Series; 20MM Input Shaft Diameter
Part #
SAF37DRN80M4 877434530501.00
BDI #
21583841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SAF37DRN80M4-877434530501-00/p/21583841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
20
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10.91:1
Mounting Frame
Not Applicable
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75KW
Nominal Max Output RPM
132
Mounting Method
Direct Mounted
Gearing
Helical-Worm
Manufacturer's Series
SAF37
Mounting Position
Floor
Maximum Overhung load value And um
1940N
Base Included
No
Input Rating value plus um
0.75kW
Housing Material And Finish
Aluminum
Output Torque
48Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
44.09245
Long Description
Speed Reducer; Right Angle; 10.91:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SAF37 Series; 20MM Input Shaft Diameter
Input Shaft Length
4.094 Inch | 104 Millimeter
Input Shaft Diameter
0.787 Inch | 20 Millimeter
Overall Width
7.598 Inch | 193 Millimeter
Base to Center of Input Shaft
3.228 Inch | 82 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
19.921 Inch | 506 Millimeter
Overall Height
6.142 Inch | 156 Millimeter
Base to Center of Output Shaft
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh