DODGE
DODGE
120100 X 10-KW
DODGE DODGE
Description
120100 X 10-KW TAPER LOCK BUSHING
10" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing
Part #
117521
BDI #
256390
Details
9717.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/120100-X-10-KW/p/256390
Your Price
$ 9,717.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
158.731
EAN
0782475882595
Product Group - BDI
M02194
Bushing Series
120100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
120100 X 10 KW
Manufacturer Internal Number
117521
Weight / LBS
350
Long Description
10" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
10 Inch | 254 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
17.25 Inch | 438.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


