DODGE
DODGE
4030 X 100MM-KW
DODGE DODGE
Description
4030 X 100MM-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Shaft Bushing; 100MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Part #
100056
BDI #
27296042
Details
434.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4030-X-100MM-KW/p/27296042
Your Price
$ 434.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
12.88
EAN
0782476558680
Product Group - BDI
M02312
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 100MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


