PT INTERNATIONAL
PT INTERNATIONAL
5050-125
PT INTERNATIONAL PT INTERNATIONAL
Description
5050-125 TAPER LOCK BUSHING ; METRIC
125MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Part #
5050-125
BDI #
18122469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5050-125/p/18122469
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.34
EAN
0800675037338
Product Group - BDI
M02194
Bushing Series
5050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
25
Long Description
125MM Bore; 177.8MM Outside Diameter; 127MM Length Thru Bore; 5050 Bushing Series; Keyway; Taper Lock Bushing
Bore
4.921 Inch | 125 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


