https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR2-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTZ8aW1hZ2UvanBlZ3xhREk0TDJnMFpTOHhNRFEyT1RNd05qUTJOak16TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVnpGZk16QXdlRE13TUM1cWNHY3xiNjQxY2M1YTU0NjQxOGZjZGI3M2E5OGM5OGQ5ZTI4OTNiNzQzMzA2ZTFkNzE3OWQ4NmI5YjI4ZjI3MjIwMWQ2
https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR2-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MTZ8aW1hZ2UvanBlZ3xhREk0TDJnMFpTOHhNRFEyT1RNd05qUTJOak16TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVnpGZk16QXdlRE13TUM1cWNHY3xiNjQxY2M1YTU0NjQxOGZjZGI3M2E5OGM5OGQ5ZTI4OTNiNzQzMzA2ZTFkNzE3OWQ4NmI5YjI4ZjI3MjIwMWQ2
DODGE
DODGE
P1 X 39MM-KW
DODGE DODGE
Description
P1 X 39MM-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 39MM BORE
Shaft Bushing; 39MM Bore; 49.225MM Outside Diameter; 49.276MM Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing
Part #
471562
BDI #
22264126
Details
48.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P1-X-39MM-KW/p/22264126
Your Price
$ 48.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.445
EAN
0782477474149
Product Group - BDI
M02194
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 39MM Bore; 49.225MM Outside Diameter; 49.276MM Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Bore
1.535 Inch | 39 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

