https://www.bdiexpress.com/medias/INDPCIBUSHNG-2BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MHxpbWFnZS9qcGVnfGFHRTRMMmd3TkM4eE1EYzJOamsyTmpVMU5EWTFOQzlKVGtSUVEwbENWVk5JVGtkZk1rSk1WRjlUVTE5VVRFSmZNekF3ZURNd01DNXFjR2N8MGRjMzZmM2UzNGI2NjUyNjI0YzU2NzY1OTJkZDUzODFkYTY4YjQ4ODFjYzFhZjM5MjdjYmJlNDJlOWMxYjQxYg
https://www.bdiexpress.com/medias/INDPCIBUSHNG-2BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MHxpbWFnZS9qcGVnfGFHRTRMMmd3TkM4eE1EYzJOamsyTmpVMU5EWTFOQzlKVGtSUVEwbENWVk5JVGtkZk1rSk1WRjlUVTE5VVRFSmZNekF3ZURNd01DNXFjR2N8MGRjMzZmM2UzNGI2NjUyNjI0YzU2NzY1OTJkZDUzODFkYTY4YjQ4ODFjYzFhZjM5MjdjYmJlNDJlOWMxYjQxYg
PCI
PCI
TLB3020-1.8750-SS
PCI PCI
Description
TLB3020-1.8750-SS TAPERED BUSHING ; 3020 STYLE 1.875" BORE SS
Bushing, Shaft; 1-7/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
TLB3020-1.8750-SS
BDI #
22974370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TLB3020-1-8750-SS/p/22974370
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.099
EAN
0841946119056
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
6.832
Long Description
Bushing, Shaft; 1-7/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

