https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101442-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhRGt4TDJobU55OHhNREEzTmpReU9UZzNOekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME5ESmZNekF3V0RNd01DNXFjR2N8ZTYxNjUyMWQ5Y2M0ZWJhNWNjNGUyMWJiNzZmYzUzNjIzZmQ3YzdlYWVkZGI2Njk4YTY4YWQ5YjZjNWMzZjg5Yw
25101458
Collars
EBC
EBC
2SC087
EBC EBC
Description
2SC087 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 7/8" Bore; 1-5/8" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Part #
2SC087
BDI #
25101458
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC087/p/25101458
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
7/8" Bore; 1-5/8" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 7/8" Bore; 1-5/8" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split