https://www.bdiexpress.com/medias/INDB-GCLRXXX-CSSC-1SPL-THD-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NDF8aW1hZ2UvanBlZ3xhRGc0TDJneE15OHhNRFkwT1RNeU16Z3pNVE15Tmk5SlRrUkNMVWREVEZKWVdGaGZRMU5UUTE4eFUxQk1YMVJJUkY5U1UxOVRVMTh6TURCNE16QXdMbXB3Wnd8NTYwMmJkMTllNDRhMzkyZGQ3NjljMTc4MGQ4MWU4MjI4ZjRiODU2ODg3OTNjZjFmMGYxZTYzZDk0YjQwZWU5Mw
https://www.bdiexpress.com/medias/INDB-GCLRXXX-CSSC-1SPL-THD-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NDF8aW1hZ2UvanBlZ3xhRGc0TDJneE15OHhNRFkwT1RNeU16Z3pNVE15Tmk5SlRrUkNMVWREVEZKWVdGaGZRMU5UUTE4eFUxQk1YMVJJUkY5U1UxOVRVMTh6TURCNE16QXdMbXB3Wnd8NTYwMmJkMTllNDRhMzkyZGQ3NjljMTc4MGQ4MWU4MjI4ZjRiODU2ODg3OTNjZjFmMGYxZTYzZDk0YjQwZWU5Mw
BOSTON GEAR
BOSTON GEAR
CSSC100-8 OBSOLETE DO NOT USE 07/25
BOSTON GEAR BOSTON GEAR
Description
CSSC100-8 OBSOLETE DO NOT USE 07/25
Shaft Collar; 1-8 Threaded; 2" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Part #
CSSC100-8 OBSOLETE DO NOT USE 07/25
BDI #
170346
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC100-8-OBSOLETE-DO-NOT-USE-07-25/p/170346
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.153
Product Group - BDI
M02194
Bore Threaded
1-8
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49279
Long Description
Shaft Collar; 1-8 Threaded; 2" Outside Diameter; 1/2" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

