https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzB8aW1hZ2UvanBlZ3xhR0ZtTDJoak5DOHhNRFUxTlRFME9EZzVOREl6T0M5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fDA5ODg2OTY3ZWRlODlkMWM5OWQ5NjE5NTQ0YzZhZjIzNGNhMzA4MjNiMjdlNDQ1NTFlNGFhYmMwYWJlMjliNDU
https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzB8aW1hZ2UvanBlZ3xhR0ZtTDJoak5DOHhNRFUxTlRFME9EZzVOREl6T0M5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fDA5ODg2OTY3ZWRlODlkMWM5OWQ5NjE5NTQ0YzZhZjIzNGNhMzA4MjNiMjdlNDQ1NTFlNGFhYmMwYWJlMjliNDU
CLIMAX METAL
CLIMAX METAL
D2C-062
CLIMAX METAL CLIMAX METAL
Description
D2C-062 CLAMP COLLAR ; 5/8" BORE BLK OXD STL 2-PIECE
5/8" Bore; Shaft Collar; Steel; 1-5/16" Outside Diameter; 15/16" Width; 10-32 X 1/2 Clamp Screw Size; Two Piece Split
Part #
D2C-062
BDI #
195018
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/D2C-062/p/195018
Your Price
$ 43.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
EAN
0044861005835
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
10-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Double Wide Collar
Inch - Metric
Inch
Long Description
5/8" Bore; Shaft Collar; Steel; 1-5/16" Outside Diameter; 15/16" Width; 10-32 X 1/2 Clamp Screw Size; Two Piece Split
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.313 Inch | 33.35 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

