https://www.bdiexpress.com/medias/INDXXXLCKCLR-H1C-1SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR1EwTDJnellpOHhNRFUxTlRFMU1EVTVPREUzTkM5SlRrUllXRmhNUTB0RFRGSmZTREZEWHpGVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3w1ZDNmZTg2ZTgwZDkwOTM2MDYwOTZjMDQ1NDAzMDFmYjNiNWVkYmRkZjQ5ZWZlMjQ1ODI3ZGU5MTVmODk3N2Fh
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H1C-1SPL-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjV8aW1hZ2UvanBlZ3xhR1EwTDJnellpOHhNRFUxTlRFMU1EVTVPREUzTkM5SlRrUllXRmhNUTB0RFRGSmZTREZEWHpGVFVFeGZVbE5mVTFOZk16QXdlRE13TUM1cWNHY3w1ZDNmZTg2ZTgwZDkwOTM2MDYwOTZjMDQ1NDAzMDFmYjNiNWVkYmRkZjQ5ZWZlMjQ1ODI3ZGU5MTVmODk3N2Fh
CLIMAX METAL
CLIMAX METAL
GH1C-012-SS
CLIMAX METAL CLIMAX METAL
Description
GH1C-012-SS CLAMP COLLAR ; 1/8" BORE SS
1/8" Bore; Shaft Collar; Stainless Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Recessed Screw
Part #
GH1C-012-SS
BDI #
195477
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GH1C-012-SS/p/195477
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.015
EAN
0044861037034
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1/8" Bore; Shaft Collar; Stainless Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Recessed Screw
Bore
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

