CLIMAX METAL
CLIMAX METAL
M2C-17
CLIMAX METAL CLIMAX METAL
Description
M2C-17 CLAMP COLLAR ; 17MM BORE BLK OXD STL
17MM Bore; Shaft Collar; Steel; 38MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; Two Piece Split
Part #
M2C-17
BDI #
196680
Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-17/p/196680
Your Price
$ 15.45 / each
$ 16.00 / each BDIExpress
$ 16.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.074
EAN
0044861620175
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
17MM Bore; Shaft Collar; Steel; 38MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; Two Piece Split
Width
0.512 Inch | 13 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


