CLIMAX METAL
CLIMAX METAL
C123E-493
CLIMAX METAL CLIMAX METAL
Description
C123E-493 KEYLESS LOCKING ASSEMBLY ; 4.937" X 7.087" SINGLE TAPER DESIGN
Keyless Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 2.165" Length; 2.717" Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Part #
C123E-493
BDI #
193908
Details
757.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-493/p/193908
Your Price
$ 757.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
4.99
EAN
0044861086704
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M14 X 40
Other Features
9 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-493
Weight / LBS
10.6
Long Description
Keyless Locking Assembly; 4-15/16" Bore; 7.087" Outside Diameter; 2.165" Length; 2.717" Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Length
2.165 Inch | 54.991 Millimeter
Length Including Cap
2.717 Inch | 69.012 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
7.087 Inch | 180.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


