CLIMAX METAL
CLIMAX METAL
C123E-543
CLIMAX METAL CLIMAX METAL
Description
C123E-543 KEYLESS LOCKING ASSEMBLY ; 5.437" X 7.48" SINGLE TAPER DESIGN
Keyless Locking Assembly; 5-7/16" Bore; 7.48" Outside Diameter; 2.165" Length; 2.717" Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Part #
C123E-543
BDI #
193910
Details
772.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-543/p/193910
Your Price
$ 772.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
5.444
EAN
0044861086391
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M14 X 40
Other Features
9 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-543
Weight / LBS
11.5
Long Description
Keyless Locking Assembly; 5-7/16" Bore; 7.48" Outside Diameter; 2.165" Length; 2.717" Length Including Cap; Steel; C123 Series; M14 X 40 Cap Screw
Bore
5.438 Inch | 138.125 Millimeter
Length Including Cap
2.717 Inch | 69.012 Millimeter
Length
2.165 Inch | 54.991 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


