https://www.bdiexpress.com/medias/INDXXXLCKASY-C193-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MDZ8aW1hZ2UvanBlZ3xhRE5oTDJnME1pOHhNRFUxTlRFME56RXlORGMyTmk5SlRrUllXRmhNUTB0QlUxbGZRekU1TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDA2NmI1NDRjZDMyMmYzYzI0N2EwMGQ1ZmM2YzRhYTk5N2Y2NDI4NDQ2YTVkZGI5MGY1YjAxYjk0OTYxODZkNGY
https://www.bdiexpress.com/medias/INDXXXLCKASY-C193-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg0MDZ8aW1hZ2UvanBlZ3xhRE5oTDJnME1pOHhNRFUxTlRFME56RXlORGMyTmk5SlRrUllXRmhNUTB0QlUxbGZRekU1TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDA2NmI1NDRjZDMyMmYzYzI0N2EwMGQ1ZmM2YzRhYTk5N2Y2NDI4NDQ2YTVkZGI5MGY1YjAxYjk0OTYxODZkNGY
CLIMAX METAL
CLIMAX METAL
C193E-075
CLIMAX METAL CLIMAX METAL
Description
C193E-075 KEYLESS LOCKING ASSEMBLY ; 0.75" X 1.3125"
Keyless Locking Assembly; 3/4" Bore; 1-7/16" Outside Diameter; 0.807" Length; 0.964" Length Including Cap; Steel; C193 Series; M4 X 14 Cap Screw
Part #
C193E-075
BDI #
194143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C193E-075/p/194143
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.091
EAN
0044861046593
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C193
Cap Screw
M4 X 14
Other Features
6 Locking Screws | Single Taper | Self Centering
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C193E-075
Weight / LBS
0.2
Long Description
Keyless Locking Assembly; 3/4" Bore; 1-7/16" Outside Diameter; 0.807" Length; 0.964" Length Including Cap; Steel; C193 Series; M4 X 14 Cap Screw
Length Including Cap
0.964 Inch | 24.486 Millimeter
Outside Diameter
1.438 Inch | 36.525 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length
0.807 Inch | 20.498 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

