https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
CLIMAX METAL
CLIMAX METAL
C733M-280
CLIMAX METAL CLIMAX METAL
Description
C733M-280 SHRINK DISC ; 280MM BORE STANDARD DUTY
Keyless Shrink Disc; 280MM Bore; 459.994MM Outside Diameter; 132.08MM Length; Steel; C733 Series; M20 X 100 Cap Screw
Part #
C733M-280
BDI #
194663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C733M-280/p/194663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
102.059
EAN
0044861084304
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C733
Cap Screw
M20 X 100
Other Features
16 Locking Screws | Standard Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C733M-280
Weight / LBS
224.9
Long Description
Keyless Shrink Disc; 280MM Bore; 459.994MM Outside Diameter; 132.08MM Length; Steel; C733 Series; M20 X 100 Cap Screw
Length
5.2 Inch | 132.08 Millimeter
Outside Diameter
18.11 Inch | 459.994 Millimeter
Bore
11.024 Inch | 280 Millimeter
Length Including Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

