https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
https://www.bdiexpress.com/medias/INDXXXLCKASY-C700-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhR000TDJoaU9TOHhNRFUxTlRFME9EVXpNemM1TUM5SlRrUllXRmhNUTB0QlUxbGZRemN3TUY5VFJGTkRYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDEyZTQ5NzU2ZDY3N2I3MGZiNjRjYTY0ZDJjNmQ2MTM0YjU4M2I5YWViMWI0NWU3NTg5ZmRkOTE0ZDg1NWJlMDg
CLIMAX METAL
CLIMAX METAL
C733M-300
CLIMAX METAL CLIMAX METAL
Description
C733M-300 SHRINK DISC ; 300MM BORE STANDARD DUTY
Keyless Shrink Disc; 300MM Bore; 484.886MM Outside Diameter; 139.954MM Length; Steel; C733 Series; M20 X 100 Cap Screw
Part #
C733M-300
BDI #
194665
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C733M-300/p/194665
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
117.934
EAN
0044861084281
Product Group - BDI
M02194
Component
Keyless Shrink Disc
Material
Steel
Series
C733
Cap Screw
M20 X 100
Other Features
18 Locking Screws | Standard Duty | External Keyless Locking Device
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C733M-300
Weight / LBS
260.2
Long Description
Keyless Shrink Disc; 300MM Bore; 484.886MM Outside Diameter; 139.954MM Length; Steel; C733 Series; M20 X 100 Cap Screw
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
19.09 Inch | 484.886 Millimeter
Length Including Cap
0 Inch | 0 Millimeter
Length
5.51 Inch | 139.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

