Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLEE170/225 https://www.bdiexpress.com/medias/INDPTILCKASY-KLEE-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhREkwTDJoa09DODVPRE0wTkRrME5EVTVPVE0wTDBsT1JGQlVTVXhEUzBGVFdWOUxURVZGWDB0VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDdmNmM0MzhhYmRiOGVlZGYyMDBjMGRmYTgwYzBmOWFmZTg5NDI3OTIwZDFlMWM4NGFhN2MwOTliZWVmNTE0ZTY
19419690 Keyless Locking Assemblies 

PT INTERNATIONAL PT INTERNATIONAL

KLEE170/225

Description

KLEE170/225 KEYLESS BUSHING ; SERIES EE 170/225

Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw

Part #

2101016083

BDI #
19419690

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2119.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,119.74 / each
$ 2,120.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
16.466
EAN
0080067528082
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLEE
Cap Screw
M16 X 120
Other Features
14 Locking Screws | Self Centering | Pre-Assembled | High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
KLEE170/225
Weight / LBS
36.376
Long Description
Keyless Screw Locking Assembly; 170MM Bore; 225MM Outside Diameter; 148MM Length; 16MM Additional Length for Cap; Steel; KLEE Series; M16 X 120 Cap Screw
Outside Diameter
8.858 Inch | 225 Millimeter
Bore
6.693 Inch | 170 Millimeter
Additional Length for Cap
0.63 Inch | 16 Millimeter
Length
5.827 Inch | 148 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh