Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 900 MM 140 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD900-SDSC-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMTV8aW1hZ2UvanBlZ3xhRGN3TDJoaU9DODRPVFkwTnprM01UWTVOamswTG1wd1p3fDNhNjVkZjcxNDc5N2M0MTY0MmYzNDU3YTNiYjI5NDUwMTYyYWM2NDNiZmUzMzUxZThjZDA4NDI1ZDUyMzA1ODE
598955 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 900 MM 140

Description

SLD 900 MM 140 SHAFT LOCKING DEVICE ; NON-RETURNABLE

Keyless Shrink Disc Locking Assembly; 140MM Bore; 230MM Outside Diameter; 60MM Length; 8MM Additional Length for Cap; Steel; SLD900 Series; M12 Cap Screw

Part #

SLD 900 MM 140

BDI #
598955

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
9.987
EAN
0697904980240
Product Group - BDI
M02194
Component
Keyless Shrink Disc Locking Assembly
Material
Steel
Series
SLD900
Cap Screw
M12
Other Features
10 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 900 MM 140 #
Manufacturer Internal Number
98024
Weight / LBS
22.05
Long Description
Keyless Shrink Disc Locking Assembly; 140MM Bore; 230MM Outside Diameter; 60MM Length; 8MM Additional Length for Cap; Steel; SLD900 Series; M12 Cap Screw
Bore
5.512 Inch | 140 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Length
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh