Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN19 https://www.bdiexpress.com/medias/INDFAGLCKNUT-AN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MzZ8aW1hZ2UvanBlZ3xhREF6TDJnMVlTOHhNRFV5TURBeE1qYzFNRGczT0M5SlRrUkdRVWRNUTB0T1ZWUmZRVTVmTXpBd2VETXdNQzVxY0djfGVlZDhkZDBjMzI4Y2Q2YTcxZjNjN2FkMWUwYmQ5ZDUxYWM0MWRkMjY2NzQ4ZDZlMTI2YTc0NWVhYjBhZTM0NWI
1154253 Lock Nuts 

FAG FAG

AN19

Description

AN19 BEARING LOCKNUT ; POR

Locknut; 4.938" Outside Diameter; 0.729" Thickness

Part #

AN19

BDI #
1154253

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.78
EAN
4026677286109
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.71961
Product Detail
Locknut
Product Specification
4.938" Outside Diameter; 0.729" Thickness
Long Description
Locknut; 4.938" Outside Diameter; 0.729" Thickness