966593
Lock Nuts
WHITTET-HIGGINS
WHITTET-HIGGINS
BLM-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BLM-17 LOCKNUT ; M85 X 2.0 THREAD 125MM OD 25MM THK
125MM Outside Diameter; 25MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BLM-17
BDI #
966593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BLM-17/p/966593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.098
EAN
0751968131700
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M85 X 2
Thread Name
ISO Metric
Other Features
Mechanical Lock | M6 Lock Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.32
Long Description
125MM Outside Diameter; 25MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.984 Inch | 25 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Thread Pitch Diameter Max
3.301 Inch | 83.851 Millimeter
Thread Pitch Diameter Min
3.295 Inch | 83.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh