Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BMS-14 https://www.bdiexpress.com/medias/INDXXXLCKNUT-BH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzF8aW1hZ2UvanBlZ3xhR015TDJneU5pODVPREExTmpBek16UXdNekU0TDBsT1JGaFlXRXhEUzA1VlZGOUNTRjh6TURCNE16QXdMbXB3Wnd8ZDMxZTgxMTk4OTAzMmVjZjkxOGNhMGE1NWJjZWEwNGRkMDk2MjlmOGFmZDE4MjljZDBjMGVhMGNkMTAxNWYyMA
967256 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

BMS-14

Description

BMS-14 LOCKNUT ; M70 X 2.0 THREAD 92MM OD 17MM THK

92MM Outside Diameter; 17MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

BMS-14

BDI #
967256

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.263
EAN
0751968391401
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M70 X 2
Thread Name
ISO Metric
Other Features
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
BMS-14
Weight / LBS
0.58
Long Description
92MM Outside Diameter; 17MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
3.622 Inch | 92 Millimeter
Thread Pitch Diameter Min
2.705 Inch | 68.701 Millimeter
Nominal Thickness
0.669 Inch | 17 Millimeter
Thread Pitch Diameter Max
2.711 Inch | 68.851 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh