WHITTET-HIGGINS
WHITTET-HIGGINS
CNC08-13S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC08-13S CLAMP NUT ; 13TPI STAINLESS STEEL SINGLE SPLIT
13 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-13 Thread Size; 0.45" Thread Pitch Diameter Min; UNC Thread
Part #
CNC08-13S
BDI #
966851
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC08-13S/p/966851
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.044
EAN
0751968240815
Product Group - BDI
M02194
Threads per Inch
13
Thread Size
0.5-13
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.1
Long Description
13 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-13 Thread Size; 0.45" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
0.45 Inch | 11.43 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Nominal Thickness
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


