WHITTET-HIGGINS
WHITTET-HIGGINS
KM-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-36 RETAINING LOCKNUT ; M180 X 3.0 THREAD 230MM OD 27MM THK
230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; MB-36 Lockwasher Part Number; ISO Metric Thread
Part #
KM-36
BDI #
967704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-36/p/967704
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.075
EAN
0751968603603
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M180 X 3
Lockwasher/Lockplate Part Number
MB-36
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-36
Weight / LBS
6.72
Long Description
230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; MB-36 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
7.01 Inch | 178.051 Millimeter
Nominal Thickness
1.063 Inch | 27 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Thread Pitch Diameter Max
7.017 Inch | 178.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


