WHITTET-HIGGINS
WHITTET-HIGGINS
KM-38
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-38 RETAINING LOCKNUT ; M190 X 3.0 THREAD 240MM OD 28MM THK
240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; MB-38 Lockwasher Part Number; ISO Metric Thread
Part #
KM-38
BDI #
967705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-38/p/967705
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.375
EAN
0751968603801
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M190 X 3
Lockwasher/Lockplate Part Number
MB-38
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-38
Weight / LBS
7.38
Long Description
240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; MB-38 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
9.449 Inch | 240 Millimeter
Thread Pitch Diameter Min
7.404 Inch | 188.051 Millimeter
Thread Pitch Diameter Max
7.412 Inch | 188.264 Millimeter
Nominal Thickness
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


