

STANDARD LOCKNUT
STANDARD LOCKNUT
N08
STANDARD LOCKNUT STANDARD LOCKNUT
Description
N08 BEARING LOCKNUT ; 1.563" DIA 18-TPI
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Part #
N08
BDI #
21839449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N08/p/21839449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.107
EAN
0073753300464
Product Group - BDI
F00240
Threads per Inch
18
Thread Size
1.563-18
Lockwasher/Lockplate Part Number
W-08
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.212
Long Description
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.527" Thread Pitch Diameter Min; 1-17/32" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Thread Pitch Diameter Min
1.527 Inch | 38.786 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Thread Pitch Diameter Max
1.531 Inch | 38.887 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh