966934
Lock Nuts
WHITTET-HIGGINS
WHITTET-HIGGINS
SNS48-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNS48-16 CLAMP NUT ; STEEL FULL SPLIT
16 Threads per Inch; 4" Outside Diameter; 5/8" Nominal Thickness; 3-16 Thread Size; 2.959" Thread Pitch Diameter Min; 2.964" Thread Pitch Diameter Max; 16UN Thread
Part #
SNS48-16
BDI #
966934
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNS48-16/p/966934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.412
EAN
0751968254836
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
3-16
Thread Name
16UN
Other Features
Low Carbon Steel | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.9
Long Description
16 Threads per Inch; 4" Outside Diameter; 5/8" Nominal Thickness; 3-16 Thread Size; 2.959" Thread Pitch Diameter Min; 2.964" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Min
2.959 Inch | 75.159 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Thread Pitch Diameter Max
2.964 Inch | 75.286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh