DODGE
DODGE
MB12
DODGE DODGE
Description
MB12 LOCKWASHER, USAF USN SAF-XT BEARING, POR (SMARTCATALOG)
Lock Washer; 86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; KM-12 Locknut Part Number
Part #
046489
BDI #
27307824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB12/p/27307824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476278588
Weight / US pound
0.02
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-12
Other Features
73MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46489
Weight / LBS
0.02
Long Description
Lock Washer; 86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; 8MM Tang Width; No Reversing Tang; KM-12 Locknut Part Number
Inside Diameter
2.362 Inch | 60 Millimeter
Outside Diameter
3.386 Inch | 86 Millimeter
Tang Width
0.315 Inch | 8 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh