WHITTET-HIGGINS
WHITTET-HIGGINS
MBS-20
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBS-20 LOCKWASHER ; 100MM ID 142MM OD 1.8MM THK
142MM Outside Diameter; 100MM Inside Diameter; 1.8MM Thickness
Part #
MBS-20
BDI #
968037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBS-20/p/968037
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.077
EAN
0751968767008
Product Group - BDI
B02222
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
142MM Outside Diameter; 100MM Inside Diameter; 1.8MM Thickness
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
5.591 Inch | 142 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


