WHITTET-HIGGINS
WHITTET-HIGGINS
PWF-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PWF-07 LOCKWASHER ; POR PRECISION KEY FLAT
2.36" Outside Diameter; 1.396" Inside Diameter; 0.058" Thickness; 0.166" Tang Width; No Reversing Tang; PN-07 | PL-07 Locknut Part Number
Part #
PWF-07
BDI #
967397
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/PWF-07/p/967397
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0751968430704
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
PN-07 | PL-07
Other Features
Precision | Face Dia 1.827 | 15 Tangs | No Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Weight / LBS
0.04
Long Description
2.36" Outside Diameter; 1.396" Inside Diameter; 0.058" Thickness; 0.166" Tang Width; No Reversing Tang; PN-07 | PL-07 Locknut Part Number
Outside Diameter
2.36 Inch | 59.944 Millimeter
Inside Diameter
1.396 Inch | 35.458 Millimeter
Thickness
0.058 Inch | 1.473 Millimeter
Tang Width
0.166 Inch | 4.216 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


